Proto
1/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Full Polish Finish
Mfr # J4749HS
Zoro # G2729483
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Head Movement Fixed
- Reversing Yes
- Head Style Pear
- Overall Length 5"
Explore More Products
- PROTO 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-9/16" L, Black Oxide Finish J4749XLBL
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 17-11/16" L, Full Polish Finish J5450HTCF
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 17-3/32" L, Full Polish Finish J5457F
- PROTO 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Black Oxide Finish J5649BL
- PROTO 1/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Full Polish Finish J4749
- PROTO 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-5/8" L, Full Polish Finish J4749XLQR
- PROTO 1/4DR RATCHET POJ4749
- PROTO PREM PEAR HEAD RTCHT 1/2" DR 10-1/2" PO5449XL
- PROTO 1/4 DR ROUND HEAD RATCHET POGW-9945B
- PROTO RATCHET 1/4" DR PEAR HEAD PRECISION 90 POJ4750HTCF
- SEGOMO TOOLS 1/2" Drive 72 Teeth Heavy Duty Reversible Extendable Ratchet 9015193A
- Proto Hand Ratchets