Revcor
Propeller, Dia 26 In, 28 Deg Pitch
Mfr # ZS2603-28 L
Zoro # G2730271
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 26 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW
- Number of Blades 3
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Explore More Products
- REVCOR Propeller, 16 In Dia, 23 Deg Pitch 606003-SGL
- REVCOR Blade, Fan, 18 In, 1/5 HP 4C887
- REVCOR Propeller, 22 In Dia, 22 Deg Pitch, Rotation: CW OA2203-22 R
- REVCOR Propeller, 18 In Dia, 20 Deg Pitch OA1803-20 R
- REVCOR Propeller, Dia 24 In, 20 Deg Pitch G2403-20 R
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch T1803-23 L
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch TNT2203-28 L
- REVCOR Propeller, 16 In Dia, 22 Deg Pitch T1603-22 R
- REVCOR Propeller, 18 In Dia, 26 Deg Pitch T1803-26 R
- RHEEM 47-102686-81 Fan Timer Control 47-102686-
- LOVEJOY 1060 2-1/8In Hub 697904 05491
- Revcor Fan Blades and Propellers