Shop Alternate Products
This Product is Discontinued
Wiegmann
NEMA 12, 13 4.0 in H x 2.0 in W x 2.0 in D Wall Mount Enclosure (Discontinued)
Mfr # JIC040202
Zoro # G2730901
This Product is Discontinued
Key Features
- Width 2 in
- Height 4 in
- Depth 2 in
- Material Carbon Steel
- NEMA Rating 12, 13