Insta-Test
Test Strip, Iron, Copper, PK25
Mfr # 2994
Zoro # G2731933
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Iron
- Range 0 to 5 ppm
- Range Two 0 to 3 ppm
- Includes Color Chart Label
- Length 3 in
Explore More Products
- INSTA-TEST Test Strips, 4 in.L., Iron, Hardness 2992
- INSTA-TEST Test Strip, pH, Range 3 to 10, PK200 2912
- INSTA-TEST Test Strip, Wide Range pH, 4 to 10, PK50 2974
- INSTA-TEST Test Strip, Drinking Water, 5in L. 2933-G
- INSTA-TEST Test Strip, Free/Total Chlorine, 0-10ppm 3027-G
- INSTA-TEST Test Strips 5in1, Nitrate, pH, Alkalinity 3038-G
- INSTA-TEST Test Strip, Wide Range, 3in L. 2987-G
- EVERPURE Test Strips, Water-Aqua Check 6500-50
- AQUACHEK BROMINE TEST KIT B000060-1EA
- INDUSTRIAL TEST SYSTEMS Test Strip, Total Hardness, 0-1000ppm, PK30 481108
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Hardness, 0-425ppm, PK50 480008
- Insta-Test Chemical Test Strips