Shop Alternate Products
This Product is Discontinued
Zoro Select
Rod End Blank, Stainless Steel, Plain, - Thrd Sz, 6 in Overall Lg, 10 PK (Discontinued)
Mfr # 18563 9
Zoro # G2732344
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel
- Material Grade/Class 316
- Finish Plain
- Eye Inside Diameter Not Applicable
- Eye Thickness 7/16 in