Lumapro
Miniature Lamp, 40, 1.0W, T3 1/4, 6.3V, PK10
Mfr # 40-10PK
Zoro # G2732362
$5.99
9% off
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Screw (E10)
- Wattage Equivalency 0.945W INC
- Watts 0.945 W
Explore More Products
- LUMAPRO Miniature Lamp, 1196, 37W, RP11, 12.5V, PK10 1196-10PK
- LUMAPRO Miniature Lamp, 55, 3.0W, G4 1/2, 7V, PK10 55-10PK
- LUMAPRO Miniature Lamp, 48PSB, 2.4W, T2, 48V, PK10 48PSB-10PK
- LUMAPRO Miniature Lamp, 9007, 55/65W, T4 5/8, 12.8V 9007
- LUMAPRO Mini Lamp, 1866, 1.6W, T3 1/4, 6.3V, PK10 1866-10PK
- LUMAPRO Miniature Lamp, 1446, 2.4W, G3 1/2, 12V, PK10 1446-10PK
- LUMAPRO Miniature Lamp, 767, 12W, T2 1/4, 6V 767-1
- LUMAPRO Mini Lamp, 1157LL-10PK, S8, 12.8/14V, PK10 1157LL-10PK
- LUMAPRO Miniature Lamp, 1130, 17W, S8, 6.4V, PK10 1130-10PK
- MARINE SPORT LIGHTING 24Ft (7M) Flexible Strip Light W/ Clear Ip67 Waterproof Sleeve (Rgb MS24FTWSTRIP-RGB
- EAGLE EYES LAMP, FR111-U000R FR111-U000R
- Lumapro Automotive Lighting