Shop Alternate Products
This Product is Discontinued
Irwin
Fast Release Locking Pliers Set (Discontinued)
Mfr # 214T - 7WR, 10WR
Zoro # G2732466
This Product is Discontinued
Key Features
- Number of Pieces 2
- Overall Length 7", 10 "
- Length 7", 10"
- Features Puts Pressure on 4 pt. of any Style Nut or Bolt
- Handle Type Soft Grip