Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Office, School & Shipping Supplies
/
Clips, Rubber Bands & Stapling
/
Paper Clips
/
Paper Clip, 1 In, Asrt, Plastic, PK100
Shop All Paper Clips
Shop Alternate Products
This Product is Discontinued
Zoro Select
Paper Clip, 1 In, Asrt, Plastic, PK100 (Discontinued)
Mfr #
2WFU7
Zoro #
G2733281
This Product is Discontinued
Shop for all Paper Clips
Key Features
Size
1"
Material
Plastic
Color
Assorted
See all product information
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: Paper Clip, 1 In, Asrt, Plastic, PK100
$1.51
Product Information
Brand
Zoro Select
MFR #
2WFU7
Zoro #
G2733281
UPC #
190735899779
Country of Origin
China
Category
Paper Clips
Dimensions
Size
1"
Details
Item
Paper Clip
Material
Plastic
Color
Assorted
Description
Paper Clip, Size 1 in, Color Assorted, Material Plastic, Package Quantity 100
Restrictions
WARNING: Cancer and Reproductive Harm For more information go to
www.P65Warnings.ca.gov
From the Manufacturer
Reviews
Explore More Products
Zoro Select Paper Clips