Carhartt
Pants, Blue, Cotton, 34 x 30 In.
Mfr # FRB100-DNM 34 30
Zoro # G2733455
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 16 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 34 in
- Material Trade Name 100% Cotton
Explore More Products
- CARHARTT Carhartt Pants, Blue, Cotton FRB100-DNM 35 34
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 36 34
- CARHARTT Pants, Blue, Cotton, 36 x 30 In. FRB100-DNM 36 30
- CARHARTT Pants, Blue, 40 x 30 In., 15.2 cal/cm2 FRB13-DNM 40 30
- CARHARTT Pants, Blue, 38 x 32 In., 15.2 cal/cm2 FRB13-DNM 38 32
- CARHARTT Pants, Blue, 36 x 34 In., 15.2 cal/cm2 FRB13-DNM 36 34
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-DKH
- CARHARTT Pants, Blue, Cotton, 44 x 32 In. FRB100-DNM 44 32
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-029
- PROPPER Tactical Trouser, Black, Size 34X30, PR F52512500134X30
- CARHARTT Pants, Blue, 38 x 30 In., 15.2 cal/cm2 FRB13-DNM 38 30
- Carhartt Flame Resistant & Arc Flash Pants