Shop Alternate Products
This Product is Discontinued
Revcor
Propeller, Dia 26 In, 15 Deg Pitch (Discontinued)
Mfr # ZS2603-15 L
Zoro # G2733595
Free Shipping & Returns
This Product is Discontinued
Key Features
- Propeller Dia. (In.) 26
- Bore Dia. (In.) 1/2
- Rotation CCW
- For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
- Number of Blades 3