Ampco Safety Tools
Flange Wedge, Nonsparking, 2 x 3 1/4 In
Mfr # W-12
Zoro # G2734103
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sparking, Non-Magnetic, Corrosion Resistant
- Length (In.) 3 1/2 in
- Height (In.) 3/8 in
- Material Aluminum Bronze
- Width (In.) 2 in
Explore More Products
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 6 x 1 In W-3
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 7 In W-11
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 8 1/2 x 2 In W-10
- AMPCO SAFETY TOOLS Flange Wedge, 1-1/2 Wx3/4 H, Nonsparking W-4
- AMPCO SAFETY TOOLS Flange Wedge, Non-Spark, 2 x 2 x 8 in W-13
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 1/4 x 3 1/4 In W-1
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-1 1-2 Inchx3 Inch Wedge 065-W-1
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-5 7 Inchx1.25 Inch Flange Wedge 065-W-5
- AMPCO SAFETY TOOLS 1 Inchx6 Inch Flange Wedge AM390595
- WESTWARD Flange Wedge, Non-Spark, 8-1/2x2 x1-1/4 In 23X831
- WESTWARD Flange Wedge, Non-Spark, 7 x 2 x 3/4 In 23X833
- Ampco Safety Tools Pullers and Separators