Soss
3/4" W x 3-3/4" H Satin Chrome Concealed Hinge
Mfr # 212US26D
Zoro # G2734286
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Round
- Door Leaf Height 3 3/4 in
- Door Leaf Width 3/4 in
- Holes per Leaf 2
- Material Zamac/Steel
Explore More Products
- SOSS 3/4" W x 3-3/4" H Satin Brass Concealed Hinge 212US4
- SOSS 5/8" W x 2-3/4" H Satin Chrome Concealed Hinge 208US26DPB
- SOSS 1-1/8" W x 4-5/8" H Satin Brass Concealed Hinge 218US4
- SOSS 1 in W x 4 5/8 in H Satin Brass Concealed Hinge 216US4
- SOSS 1-1/8" W x 4-5/8" H Satin Brass Concealed Hinge 218US4
- SOSS 15/32" W x 39/64" H Satin Brass Hidden Barrel Hinge BH124
- SOSS 15/16" W x 63/64" H Satin Brass Hidden Barrel Hinge BH244
- SOSS SOSS Invisible Hinge for Wood & Metal Applications with Minimum Material Thickness 0.69 in. - 1 Piece 303CUS26D
- SOSS Barrel Hinge, Solid Brass, 14mm H144
- DELTANA Black Radius Hinge S35R5HD1B
- STANLEY 1-1/2" W x 4-1/2" H Prime Coat Door and Butt Hinge F179 4 5X4 DOOR HINGE P STL
- Soss Door Hinges