Dayton
Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size
Mfr # 016659
Zoro # G2734627
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Valve Design 2-Way
- Orifice Dia. 1/4 in
- Valve Configuration Normally Closed
- Body Material - Valves Brass
Replacement Parts
Explore More Products
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size 007130
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size 008615
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size 008613
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 1 1/2 in Pipe Size 007734
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size 007731
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size 008051
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size 016653
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size 008038
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size 016652
- PURTEST Solenoid, Plastic, Black P079
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/2 in Pipe Size 8344G074
- Dayton Valves