Shop Alternate Products
This Product is Discontinued
Dayton
Gearbelt, HT, 250 Teeth, Length 2000 mm (Discontinued)
Mfr # 1LWA5
Zoro # G2735013
Free Shipping & Returns
This Product is Discontinued
Key Features
- Teeth Location - Timing Belts Single Sided
- Pitch Length 2000mm
- Number of Teeth 250
- Material Neoprene
- Industry Number 20008M85