Lumapro
Miniature Lamp, H11-55LL, 55W, T3 1/2, 12V
Mfr # H11 55W LL
Zoro # G2735424
$25.40
11% off
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T3-1/2
- Bulb Base Type Prefocus (PGJ19-2)
- Wattage Equivalency 55W INC
- Watts 55 W
Explore More Products
- LUMAPRO Miniature Lamp, 783, 12W, T2 1/4, 12V 783-1
- LUMAPRO Miniature Lamp, 787, 10W, T2 1/4, 6V 787
- LUMAPRO Miniature Lamp, 755, T3 1/4, 6.3V 755-1
- LUMAPRO Miniature Lamp, 1076, S8, 12.8V, PK10 1076-10PK
- LUMAPRO Mini Lamp, 1828, 2.0W, T3 1/4, 37.5V, PK10 1828-10PK
- LUMAPRO Mini Lamp, 6411, 9.99W, T3 1/4, 12V, PK10 6411-10PK
- LUMAPRO Mini Lamp, 1157NA, S8, 8.3/27W, PK10 1157NA-10PK
- LUMAPRO Miniature Lamp, 330, 1.0W, T1 3/4, 14V, PK10 330-10PK
- LUMAPRO Miniature Lamp, H8-35, 35W, T4, 12V H8 35W
- GROTE Dome Lamp, LED, Standard Mount, 6 Diode 61931
- EIKO Standard Lamp - Boxed Fog Light Bulb - Front, 886 886
- Lumapro Automotive Lighting