Parker
Solenoid Air Control Valve, 3/8 In, 120VAC
Mfr # B672BB553A
Zoro # G2735652
$346.99
6% off
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Pressure
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 2.1
Explore More Products
- PARKER Solenoid Air Control Valve, 1/8 In, 4-Way P2LAX591ESHDDN
- PARKER Service Kit, 3 Way, B Series PS2971CP
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC B551BB553C
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC B7V3BB553A
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC B814BB553A
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC L6753910249
- PARKER Valve, 7 29/32" L, 3 29/32" W, 120V AC H31WXBBL53D
- PARKER Solenoid Air Control Valve, 1 In, 24VDC L6958921149
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC N3753904549
- PARKER Service Kit, 2 Position, B Series PS2501P
- SMC Valve, 3000 Size, 5 Port, 2 Position, 24VDC SY3140-5FU-Q
- Parker Solenoid Air Control Valves