Milwaukee Tool
K-Type Thermocouple
Mfr # 49-77-2002
Zoro # G2736727
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -40 Degrees to 500 Degrees
- Probe Contact Material PTFE
Explore More Products
- DWYER INSTRUMENTS Duct Temperature Probe, 4 In L, 1/4 InDia TE-DFN-A0444-00
- OAKTON Immersion Temperature Probe WD-08516-55
- COOPER-ATKINS Surface Temp Probe, -40 to 1202 Deg F 50318-K
- REED INSTRUMENTS Soft Carrying Case, 10 x 4.3 x 1.7" CA-05A
- DWYER INSTRUMENTS Digital Temperature Switch 40T-10
- COOPER-ATKINS Needle Wire Temp Probe, -100 to 500 Deg F 50207-K
- LOVE Surface Temp Probe, -58 to 302 Deg F TS-61
- OAKTON Moving Surface Probe, -418 to 932 Deg F WD-08516-95
- VERSATRAK Programs WiFi Transmitters 10189
- REED INSTRUMENTS Male Thermocouple Connector, Type K LS-181
- TESTO Flexible temperature probe 915i (TC type K) smartphone operation 0563 4915
- Milwaukee Tool Temperature Probes