Dewalt
4-1/2" x 1/8" x 7/8" High Performance Pipeline Wheel
Mfr # DW8434
Zoro # G2736797
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.125 in
- Arbor Hole Size 7/8 in
Explore More Products
- DEWALT High-Performance Cutting Wheels DW8426
- DEWALT 4" x 1/8" x 5/8" masonry cutting DW4428
- DEWALT 6" x 1/8" x 7/8" T27 stainless wheel DW8457
- DEWALT High-Performance Cutting Wheels DW8424H
- DEWALT 7" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel DW4999
- DEWALT 5" x 1/4" x 7/8" High Performance Metal Grinding Wheel DW4619
- DEWALT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic DWAFV84518H
- DEWALT Depressed Center Wheels, Type 28, 7 in Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide DW8445
- DEWALT 7" x 1/8" x 7/8" High Performance Pipeline Wheel DW8486
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide 66252940095
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 3 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Ceramic 66252842177
- Dewalt Depressed Center Wheels