Crc
Food Grade Chain Lubricant, H1 Food Grade, 8 to 325 Degree F, 12 oz Aerosol Can, Clear
Mfr # 03055
Zoro # G2736955
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Chain and Wire Rope Lubricant
- Safe on Most Plastics Yes (Test on Small Area)
- Chain and Wire Rope Uses Chain
- NSF Rating H1 Food Grade
- Container Size 12 oz
Explore More Products
- CRC 14 oz. Tan Extreme Duty Food Grade Grease Cartridge SL35615
- CRC White Grease, H1 Food Grade, NLGI Grade 2, 16 oz Aerosol Can 03038
- CRC 35 lb. White Multi-Purpose Food Grade Grease Pail SL35605
- CRC Food Grade Penetrating Oil, H1 Food Grade, 32 to 300 Degrees F, 11 oz Aerosol Can, Colorless 03086
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 10 Oz Aerosol Can 03040
- CRC 14 oz. White Food Grade Grease Cartridge SL35600
- CRC Crc 125-03086 16 oz. Food Grade Penetrating Oil 125-03086
- LUBRIPLATE Sfl-2, 35 Lb Pail, Synthetic H-1 Food Grade Multi-Purpose Grease L0198-035
- LUBRIPLATE Fgl-00, 35 Lb Pail, H-1/Food Grade White Grease For Auto Lube Systems L0226-035
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear 54305
- LUBRIPLATE Iso-68 H-1/Food Grade Usp White Mineral Oil PK4 L0741-057
- Crc Food Grade Lubricants