- Home
- /
- Lighting
- /
- Fluorescent Light Fixtures
- /
- Bay Lights
- /
- Fluorescent High Bay Fixture, T5HO, 204W
Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Fluorescent High Bay Fixture, T5HO, 204W (Discontinued)
Mfr # FGB164 4 54T5HO S1X20 MVOLT 1/4 GEUS90
Zoro # G2737847
Free Shipping & Returns
This Product is Discontinued
Key Features
- Space to Mtg. Height Ratio 1.4
- Description/Special Features Heat Slots
- Fixture Type - High and Low Bay Fixtures Linear High Bay
- Fixture Width 16 in
- Lamp Watts - Fixtures 51.0
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
FGB164 4 54T5HO S1X20 MVOLT 1/4 GEUS90
-
Zoro #
G2737847
- UPC # 745973370896
- Country of Origin Unknown
- Category Bay Lights
Dimensions
Space to Mtg. Height Ratio | 1.4 |
Fixture Width | 16 in |
Fixture Height | 4 1/2 in |
Width | 16" |
Height | 4-1/2" |
Fixture Length | 48 in |
Length | 48" |
Suggested Fixture Mounting Height | 15 to 40 ft |
Mounting Height | 15 to 25 ft. |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Width | 16 in |
Overall Height | 4 1/2 in |
Overall Length | 48 in |
Cord Length | Not Applicable |
Details
Description/Special Features | Heat Slots |
Fixture Type - High and Low Bay Fixtures | Linear High Bay |
Lamp Watts - Fixtures | 51.0 |
Mounting | Suspended or Monopoint |
Fixture Voltage | 120 to 277 |
Item | Fluorescent High Bay Fixture |
Lamp Included | No |
Fixture Temp. Range | 0 Degrees to 104 Degrees F |
Lighting Technology | Fluorescent |
Standards | UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp Locations |
Housing Material | Steel |
Ambient Temp. Range | 0 Degrees to 104 Degrees F |
Lamp Type - Fixtures | T5HO |
Fixture Housing Material | Steel |
Lamp Quantity | 4 |
Lamp Type | T5HO |
Series | FGB |
Ballast Quantity | 1 |
Housing Finish | High Gloss White Baked Enamel |
Dimmable | Yes |
Light Distribution | Wide |
Fixture Wattage | 204W |
Fixture Housing Color | White |
Number of Light Bars | 4 |
Reflector Material | Aluminum |
Lighting Certification | Unrated |
Suggested Lamp Item No. | 5AE35 |
Voltage | 120 to 277V |
Lamp Watts | 51W |
Reflector Type | Non-Apertured |
Max. Fixture Wattage | 204.0 |
Ballast Type | Electronic |
Metal Gauge | 22 |
Fixture Ballast Type | Electronic Programmed Rapid Start |
Ballast Start Type | Program Start |
For Bulb Shape | Tubular |
For Bulb Base Type | Bi-Pin |
Bay Light Type | High Bay |
Max. Ambient Temp. | 104 Degrees F |
Emergency Battery Backup | No |
Min. Ambient Temp. | 68 Degrees F |
Bulbs Included | No |
For Bulb Type | Fluorescent |
Number of Bulbs | 4 |
Housing Color | White |
Description
Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type T5HO, Suggested Lamp Item No. 5AE35, Fixture Wattage 204W, Voltage 120 to 277VAC, Description/Special Features Heat Slots, Length 48 In., Width 16 In., Height 4-1/2 In., Light Distribution Spread, Reflector Type Non-Apertured, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 1.4, Lamp Watts 51W, Ballast Type Electronic Programmed Rapid Start, Ballast Quantity 1