Milwaukee Valve
Butterfly Valve, Lug, 6 In, CI, EPDM Liner
Mfr # CL223E 6
Zoro # G2737901
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Cast Iron
- Pipe Size 6 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, Size 2 1/2 In ML232B
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1/4 In, Bronze, FNPT BB2-100 1/4
- MILWAUKEE VALVE Disc Valve, 1 Pc, 3/4 In, Bronze, FNPT BB2-100 3/4
- MILWAUKEE VALVE Butterfly Valve, Wafer Style, Size 6 In HW232B
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron UPML333E 6
- MILWAUKEE VALVE Butterfly Valve, Wafer, Pipe Size 3 In MW-233E 3
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In., Aluminum P2855H 4
- MILWAUKEE VALVE Butterfly Valve, 1 1/2 In, 120 VAC/Nema 4 MBEOO - 1-1/2
- MILWAUKEE VALVE Butterfly Valve, Electronic, 6 In GLC23E 6
- NIBCO Butterfly Valve, Lever, 2 In, Cast Iron FC27653 2
- NIBCO Butterfly Valve, Flanged, 6In, Cast Iron FC27655 6
- Milwaukee Valve Valves