Shop Alternate Products
This Product is Discontinued
Zoro Select
Cotter Pin, Ext Prong, 1/16"Dx2" L, PK100 (Discontinued)
Mfr # 2UHL3
Zoro # G2738294
This Product is Discontinued
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Carbon Steel
- Pin Dia. 1/16 in
- Fastener Length 2 in