Tamper-Pruf Screw
1/4"-20 x 1 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK
Mfr # 6001800
Zoro # G2738443
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Truss
- Drive Spanner
- Drive Size #14
- Material 18-8 Stainless Steel
Explore More Products
- TAMPER-PRUF SCREW 5/16"-18 x 2-1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 6002160
- TAMPER-PRUF SCREW 5/16"-18 x 2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 6002120
- TAMPER-PRUF SCREW 5/16"-18 x 1 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 6002060
- TAMPER-PRUF SCREW #10 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK 31140
- TAMPER-PRUF SCREW #8-32 x 1-1/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 6000860
- TAMPER-PRUF SCREW #10-32 x 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 141515
- TAMPER-PRUF SCREW 3/8 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 150190
- TAMPER-PRUF SCREW #6 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91330
- TAMPER-PRUF SCREW #8 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 151350
- TAMPER-PRUF SCREW #6 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK 81302
- TAMPER-PRUF SCREW #8-32 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91070
- Tamper-Pruf Screw Tamper-Resistant Screws