Spears
Bulkhead Tank Fitting, 1/2 In, FNPT, CPVC
Mfr # 8172-005C
Zoro # G2738924
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Pipe Size 1/2 in
- Connection Type FNPT x FNPT
- Required Hole Size 1-7/16"
- Gasket Material Neoprene
Explore More Products
- SPEARS 1" Bulkhead Fitting, FNPT x Socket 8171-010
- SPEARS 2" Bulkhead Fitting, FNPT x Socket 8171-020
- SPEARS Bulkhead Tank Fitting, 2 In, FNPT, CPVC 8172-020C
- SPEARS 2" Bulkhead Fitting, FNPT x FNPT 8172-020
- SPEARS 1-1/2" Bulkhead Fitting, FNPT x FNPT 8172-015
- SPEARS Bulkhead Tank Fitting, 1 In, Socket x FNPT 8171-010C
- SPEARS 6" Bulkhead Fitting, FNPT x Socket 8171-060
- SPEARS Bulkhead Tank Fitting, 3/4 In, 3 In L, CPVC 8171-007C
- SPEARS 1-1/4" Bulkhead Fitting, FNPT x FNPT 8172-012
- HAYWARD Bulkhead Fitting, 1-1/2", PVC/EPDM, FPT x FPT BFAS1015TES
- HAYWARD Bulkhead Tank Fitting, 1-1/2", PVC/EPDM, FPT x FPT BFA1015TES
- Spears Fittings