Dayton
Supply Fan, Standard Duty, 48 in Blade Dia, 1/3 to 3 HP
Mfr # 1WDC9
Zoro # G2739563
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,164.99
Key Features
- Drive Package With Motor Included No
- Fan Duty Rating Standard
- Blade Dia. 48 in
- Exhaust/Supply Fan Motor HP 1/3 to 3
- Drive Type Belt
Replacement Parts
Explore More Products
- DAYTON Supply Fan, Standard Duty, 42 in Blade Dia, 1/3 to 1-1/2 HP 1WDC8
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1-1/2 HP 7CC40
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115V AC, 36 in Blade Dia, 1/3 HP 7CC28
- DAYTON Supply Fan w/Drive Package, Medium Duty, 208-230/460V AC, 54 in Blade Dia, 5 HP 7AC70
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1/3 HP 7CC29
- DAYTON Supply Fan, Standard Duty, 30 in Blade Dia, 1/4 to 1 HP 1WDC6
- DAYTON Supply Fan w/Drive Package, Medium Duty, 208-230/460V AC, 54 in Blade Dia, 2 HP 7AC65
- DAYTON Supply Fan w/Drive Package, Heavy Duty, 208-230/460V AC, 60 in Blade Dia, 5 HP 7AC73
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 30 in Blade Dia, 1/3 HP 7CC18
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 48 in Blade Dia, 2 HP 7AD14
- DAYTON Supply Fan, Standard Duty, 36 in Blade Dia, 1/4 to 1-1/2 HP 1WDC7
- Dayton Supply and Intake Fans