Parker
1/4" Compression Brass Union 10PK, Max. Pressure: 300 psi
Mfr # 62C-4
Zoro # G2739667
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Pipe Fitting Connection Type Compression
Explore More Products
- PARKER Union Elbow, Nylon, Comp, 1/2In N8EU8
- PARKER 5/8" Compression Tube Support P10TS8
- PARKER Connector, Nylon, CompxM, 1/2Inx1/4In N8MC4
- PARKER 1/2" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK 169CA-8-6
- PARKER 5/8" Compression Union Tee P10TU10
- PARKER Nut, Zinc Pltd Steel, Comp, 1/4In 4 BL-S
- PARKER INTRULOK - FEMALE PIPE 4-4 GBI2-B
- PARKER REDUCER 1/2''X1/8'' M/F BIMATERI AL SEAL 0168 21 10 39
- PARKER Compression style fitting 26-M-R-NPTF-STR 10126-32-32
- HAM-LET 25/64" LET-LOK 316 SS Front Ferrule 760LF-SS-10MM
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 N2404-01-01-SS
- Parker Tube Fittings