Sugatsune
Magnetic Catch, Pull-to-Open, 24.2 lb.
Mfr # 4EVN7
Zoro # G2739965
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Steel
- Catch/Latch Finish Nickel
Explore More Products
- SUGATSUNE Magnetic Catch, Pull-to-Open, 12.3 lb., Adjustable: NO 4EVR3
- SUGATSUNE Magnetic Catch, Pull-to-Open, 10.5 lb. 4EVR4
- SUGATSUNE Bct-50 Tension Catch 50mm Chrome BCT-50
- SUGATSUNE Magnetic Catch, Pull-to-Open, 6.6 lb. 4EVN5
- SUGATSUNE Sealed Magnetic Catch, Pull-to-Open 4EVP5
- SUGATSUNE Magnetic Catch, Pull-to-Open, 17.6 lb. 4EVN1
- SUGATSUNE Scc-40/Ss Stainless Steel Compression Latch SCC-40/SS
- SUGATSUNE Bcts-70 Tension Catch 70mm Stainless Steel BCTS-70
- SUGATSUNE Susgatsune Smc-Jm50-Bl Hermetically Sealed Magnetic Catch Black MC-JM50BL
- HARDWARE RESOURCES Polished Brass Elbow Catch Polybagged with Screws EC01-PB
- ZORO SELECT Magnetic Catch, Gray, Catch 2-1/16" L 900-6695
- Sugatsune Cabinet Catches