Westward
Spring Clamp, Overall Length 4 in, Max. Jaw Opening 1 in, Steel
Mfr # 5A317
Zoro # G2740796
$3.59
9% off
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Jaw Opening (In.) 1 in
- Length (In.) 4 in
- Material Steel
- Size 1 in
- Overall Length 4 in
Explore More Products
- WESTWARD Spring Clamp, 1 In, 4 In Length 4CN91
- WESTWARD Spring Clamp, 3 In, 9 In Length 5A319
- WESTWARD Spring Clamp, 2 In, No-Slip 3KB96
- WESTWARD Spring Clamp, 2 In, 6 In Length 4CN92
- WESTWARD Spring Clamp, Overall Length 6 in, Max Jaw Opening 2 in, Steel 5A318
- WESTWARD Spring Clamp, 1 In, No-Slip 3KB95
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L 806EP7
- WESTWARD Spring Clamp, Steel, 12-1/2 in Overall L 806EP6
- BIG HORN Miter Aid 19079
- PRIME-LINE WORKPRO W032008 Steel Spring Clamp, Heavy-Duty, 3-in., Non-Marking PVC Coated Single Pack W032008
- PALMGREN Spring Clamp 2in w/o Grip 64022
- Westward Spring Clamps