Thomson
Super Ball Bushing, Bore Dia 1.000 In
Mfr # SUPER16
Zoro # G2741042
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 1 in
- Outside Dia. 1 9/16 in
- Material Delrin
- Dynamic Load Capacity (Lb.) 1,050
Explore More Products
- THOMSON Ball Bushing, Bore Dia 16 mm SSEM16OPNWW
- THOMSON MultiTrac Bushing, Bore Dia 8 mm MAM08WW
- THOMSON Ball Bushing Die, Bore Dia 1.000 In DS16
- THOMSON Super Ball Bushing, Bore Dia 0.375 In SUPER6
- THOMSON Ball Bushing, Bore Dia 1.500 In A243848
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In SSU16WW
- THOMSON Plain Bushing Bearing, Open, ID 1.500 In FNYBU24OPN
- THOMSON MultiTrac Bushing, Bore Dia 8 mm MAM08
- THOMSON Ball Bushing, Bore Dia 1.500 In SSU24WW
- THOMSON Ball Bushing Die, Bore Dia 1.500 In DS24
- THOMSON Super Ball Bushing, Bore Dia 0.750 In SUPER12
- Thomson Linear Bearings & Guides