Carhartt
Pants, Blue, Cotton, 38 x 30 In.
Mfr # FRB100-DNM 38 30
Zoro # G2742993
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 38 in
- Material Trade Name 100% Cotton
- Inseam 30 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 38 in
Explore More Products
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 38 30
- CARHARTT Pants, Blue, 34 x 32 In., 15.2 cal/cm2 FRB13-DNM 34 32
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 44 32
- CARHARTT Pants, Blue, Cotton, 36 x 32 In. FRB100-DNM 36 32
- CARHARTT Pants, Blue, 36 x 30 In., 15.2 cal/cm2 FRB13-DNM 36 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 34 32
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-I26
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-DKH
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-029
- ARIAT Stretch Canvas Straight Leg, 36" x "32 10027709
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, L 10026003
- Carhartt Flame Resistant & Arc Flash Pants