Shop Alternate Products
This Product is Discontinued
Zoro Select
Lock Washer, For Screw Size #5 Stainless Steel, Plain Finish, 50 PK (Discontinued)
Mfr # LW6E005OP-PK50
Zoro # G2743605
This Product is Discontinued
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size #5
- Outside Diameter 0.28 in
- Maximum Thickness 0.015 in