Weiler
Crimped Wire Wheel Wire Brush, Arbor, 3"
Mfr # 93026
Zoro # G2745224
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 25,000 RPM
- Arbor Hole Size 1/2 in to 3/8 in
- Grit Not Applicable
- Face Width 5/8 in
Explore More Products
- WEILER 10" Medium Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole 6150
- WEILER Roughneck Jr. 4-1/2" Wire Wheel, .020" Fill, 5/8"-11 UNC Nut 13238
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Fill, 5/8" Arbor Hole 1775
- WEILER Knot Wire Bevel Brush 4-1/2" .014" Steel Fill 5/8"-11 UNC Nut 13456
- WEILER Encapsulated Wire Wheel Wire Brush, Stem, 3" 90119
- WEILER 4" Heavy-Duty Narrow Face Nylox Whl .040/80SC Crmpd 5/8"-1/2" Arbr Hl 31285
- WEILER 6 in NARROW FACE CRIMPED WIRE WHEEL 01070-12
- WEILER 8" Wide Face Crimped Wire Wheel .020" Steel Fill 2" Arbor Hole 03160
- WEILER 16 in X 1/8 in TIGER AO TYPE 1 LARGE CUTTING 57089
- WEILER Roughneck 7" Brush, .020" Steel Wire Fill, 5/8"-11 UNC 9000
- BRUSH RESEARCH MANUFACTURING NWA622 6" Diameter Wheel Brush, .022 Crimped Nylon, 2" Arbor Hole, 1.562 Trim, .500 Face Width NWA622
- Weiler Wire Wheel Brushes