This item is Discontinued.

Zoro Select Antique Bronze Continuous Hinge 1CCH2

Antique Bronze Continuous Hinge (Discontinued)

  • Mfr # 1CCH2
  • Zoro # G2745784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1CCH2
Zoro #
G2745784
UPC #
-
Country of Origin
Canada

Dimensions

Door Leaf Thickness
0.060 in
Pin Dia.
1/8 in
Length
4 ft
Overall Knuckle Height
1/2 in
Frame Leaf Thickness
0.060 in
Height
4 ft.
Width
2"

Details

Finish
Antique Bronze
Holes per Leaf
24
Material
Steel
Mounting
Full Surface
Range of Motion
180 Degrees
Pin Material
Steel
Hardware
Not included
Item
Continuous Hinge
Pin Type
Nonremovable
Hole Spacing
2 in
Holes
With
Bearing Type
Plain
Color
Antique Bronze

Description

Continuous Hinge, Steel Material, 180 Degrees Range of Motion, Antique Bronze Finish, With Holes, 1/2 in Overall Knuckle Height, 0.060 in Door Leaf Thickness, 0.060 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 2 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.