Zoro Select
3/8" Barbed x MNPT 316 SS Hose Barb
Mfr # HB038-050SS
Zoro # G2745827
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- For Hose I.D. 1/2 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Size 1/2 in x 3/8 in
- Hose Fitting A Connection Type Hose Barb
Explore More Products
- ZORO SELECT 3/4" Barbed x MNPT 316 SS Hose Barb HB075-050SS
- ZORO SELECT Tee, Low Lead Brass, 1000 psi 707024-06
- ZORO SELECT 1/4" Barbed x MNPT 316 SS Hose Barb HB025SS
- ZORO SELECT 3" Barbed x MNPT 316 SS Hose Barb HB300SS
- ZORO SELECT 2" Barbed x MNPT 316 SS Hose Barb HB200SS
- ZORO SELECT 1/4" Barbed x MNPT 316 SS Hose Barb HB025-050SS
- ZORO SELECT Ss Hose Fitting, Hy Style, 1/2" Barb X 1/2 Male Swivel HY12-08MP-SS
- ZORO SELECT Ss Hose Fitting, Hy Style, 3/4" Barb X 3/4 Male Swivel HY12-08FN-SS
- ZORO SELECT Ss Hose Fitting, Hy Style, 3/4" Barb X 1/2 Female Npsm Pipe Swivel HY08-08-SS
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 1/2 Inch NPT Male End, PK 100 FM88-5-100K
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF 1040604SS
- Zoro Select Hose Barb Fittings