Shop Alternate Products
This Product is Discontinued
Condor
Safety Glasses, Wraparound Amber Polycarbonate Lens, Scratch-Resistant (Discontinued)
Mfr # 4VCF1
Zoro # G2747367
This Product is Discontinued
Key Features
- Eyewear Frame Style Frameless
- Lens Color Amber
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate