Gems Sensors
3/8" MNPT SPST NO Liquid Flow Switch 0.5 gpm
Mfr # FS-380, 168433
Zoro # G2747394
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 3/8 MNPT
- Switch Type SPST
- Max. Pressure 1500 psi
- Recommended Filtration (microns) 100 micron
- Contact Rating 20VA
Explore More Products
- GEMS SENSORS 1/4" FNPT SPST NC Liquid Flow Switch 0.1 gpm FS-927, 70826
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1 gpm FS-380P, 197083
- GEMS SENSORS 1/4" FNPT SPST NC Liquid Flow Switch 0.25 gpm FS-927, 70827
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 2 gpm FS-380, 178353
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 2.5 gpm FS-500, 170234
- GEMS SENSORS 1/2" FNPT SPDT Liquid Flow Switch 24VDC 1.5 to 20 gpm RFS, 155485
- GEMS SENSORS 1" FNPT NO Flow Switch 24VAC/DC 230500-3-60
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.25 gpm FS-380, 179992
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 2 gpm FS-380, 179996
- DAYTON NC Mechanical Float Switch 115VAC 3BY75
- JOHNSON CONTROLS SPDT Air Flow Switch F262KDH-01C
- Gems Sensors Level Switches