Zoro Select
M3.5-0.60 x 12 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSPD035120-100P1
Zoro # G2747647
$5.19
9% off
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT M2.6-0.45 x 4 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD026040-100P1
- ZORO SELECT M4-0.70 x 16 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK M24640.040.0016
- ZORO SELECT M4-0.70 x 35 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD040350-100P1
- ZORO SELECT #10-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK 116045-PG
- ZORO SELECT #4-40 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.011.0150
- ZORO SELECT #10-24 x 1-1/4 in Phillips Flat Machine Screw, Zinc Black Steel, 4000 PK 1020MPFBZ
- ZORO SELECT #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK 0612CPP
- ZORO SELECT #10-32 x 5/16 in Hex Hex Machine Screw, Zinc Plated Steel, 9000 PK 1105MH
- ZORO SELECT #8-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 10000 PK 0806IPPB
- ZORO SELECT #2-56 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.008.0087
- ZORO SELECT #8-32 x 7/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 6000 PK 0814MCT
- Zoro Select Machine Screws