General Tools
Saw/Screwdriver Set, 14 PC
Mfr # 86014
Zoro # G2748146
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Drywall, Metal, PVC, Wood
- Length 13 in
- Blade Length 6 in
- Teeth per Inch 6, 10, 24
- Blade Material Steel
Explore More Products
- GENERAL TOOLS Quad Saw/Driver Set, 14 Pc, with 3 Saw Blades, 7 Bits, Extender, Adapter and Holster with Belt Clip 86014
- GENERAL TOOLS Cable Saw Pvc Pipe 858
- SILKY ZUBAT Ultimate Professional Curved Hand Saw 330mm Progressive Teeth 746-33 746-33
- STANLEY Hand Saw, 26 In. L, Wood Handle, 1 pc. 20-065
- CRESCENT NICHOLSON 12" Bow Saw Replacement Blade 80814
- BAHCO 23-36 36 in. Bowsaw Blade Raker Teeth NM-611649
- DEWALT JAB SAW 6"" BLADE DWHT20540
- EXCEL BLADES Metal Mitre Box Set with Heavy Duty Handle and Razor Saw Blade, 12pk 55666
- IRWIN Crosscut Saw, 14P, 12 In 213101
- JONES STEPHENS 48 in. Cable Saw S49048
- GREAT NECK Hacksaw Frame, 12" 50
- General Tools Cutting and Shaping Tools