Shop Alternate Products
This Product is Discontinued
Zoro Select
CPU Cord Splitter, 2 Way SVGA/VGA, 400MHz (Discontinued)
Mfr # 4017
Zoro # G2748471
This Product is Discontinued
Key Features
- Connector Type SVGA/VGA Splitter/Amplifier/Multiplier
- Standards UL/CSA
- Color Black
- Cable Length No Cable
- Speed 400 MHz