Shop Alternate Products
This Product is Discontinued
Hayward
4" FNPT CPVC Ball Valve Inline True Union (Discontinued)
Mfr # TB2400T
Zoro # G2748575
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 4 in
- Body Material CPVC
- Body Style Inline True Union
- Handle Type Tee
- Seat Material PTFE