Nupla
Quick Change Hammer without Tips, 9 oz.
Mfr # 6894128
Zoro # G2748916
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included No
- Head Weight 9 oz
- Hammer Tip Dia. 1 in
Explore More Products
- NUPLA Hammer Dead Blow 16Oz Or 10235
- NUPLA Quick Change Hammer without Tips, 2-1/4lb 6894173
- NUPLA Quick Change Hammer without Tips, 24 oz. 6894197
- NUPLA Nupla 545-15-204 2 in. Green Tough Flat Soft Face Hammer Tip; 2 in. Green Tough Flat Soft Face Hammer Tip -Box Of 2 Ea 545-15-204
- NUPLA Sps-205 2 Inch Non-Marring Composite Hammer 545-09-505
- NUPLA 16 oz. Quick Change Hammer Set, 12 1/2 in L Fiberglass Handle 6894100
- KRAFT TOOL No. 4, Stone Masons Hammer w/16" Wood Ha BL334
- PROTO Soft Face Hammer without Tips, 14 oz. JSF150
- VULCAN Hammer Chiping Spirl Hdl 18Oz JLO-070
- GRAY TOOLS Gray Tools 3lb. Brass Hammer, Fiberglass Super Grip Handle BRS3A
- GEARWRENCH 12 oz. Soft Face Hammer with Black Comfort Grip Handle 82260
- Nupla Soft Face & Split Head Hammers