Ruland
Coupling, Bellows Clamp, Bore 5/16x5/16 In
Mfr # BC12-5-5-A
Zoro # G2749031
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 5/16 in x 5/16 in
- Rated Torque 40 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 0.75 in
Explore More Products
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.000", L 2.313", Alum BCK32-16-12-A
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In BC12-4-4-A
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 1/4 In FCR16-6-4-A
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 5/16 In PCR18-8-5-A
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In OST8-4-A
- RULAND Coupling, Oldham Coupling Disc OD12/19-AT
- RULAND Clamp Bellows Cplg, Bores 25x18mm, OD 50.8mm, L 58.7mm, Aluminum MBC51-25-18-A
- RULAND Clamp Bellows Cplg, Bores 0.750"x14mm, OD 2.000", L 2.313", Aluminum BC32-3/4"-14MM-A
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.500", OD 2.000", L 2.313", Alum BCK32-16-8-A
- RULAND Coupling, Bellows Clamp, Bore 8x8 mm MBC25-8-8-A
- RULAND Clamp Bellows Cplg, Bores 30x15mm, OD 2.250", L 3.200", Aluminum MBC57-30-15-A
- Ruland Motion Control Couplings