Vulcan
Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F
Mfr # 1C1B9
Zoro # G2749494
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Switch Action Open on Rise
- Voltage 0.5 V AC
- Differential +/- 1/2 Degrees F
- Switch Type SPST
Explore More Products
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F 1A2B9
- VULCAN Line Volt Mechanical Tstat, Open on Rise, 60 Degrees to 250 Degrees F N15/3015-2
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F 1A1C9
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F 1E2C9
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F 1C1B9-BJ
- VULCAN Line Volt Mechanical Tstat, Open on Rise, 0 Degrees to 100 Degrees F N15/3015-1
- VULCAN Thermostat Knob N15/4000-14
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F 1A2C9
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F 1C2B9
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC A421ABC-02C
- MEARS White Double Pole Heat Control, DoubLe Pole, WHITE M602W
- Vulcan Line Voltage Thermostats