Shop Alternate Products
This Product is Discontinued
Siemens
Non-Illum Selector Switch, Keyed, Blk, 2P (Discontinued)
Mfr # 3SB32024AD11
Zoro # G2749537
This Product is Discontinued
Key Features
- Size 22mm
- Basic Material Plastic
- Type of Operator Keyed
- Action Maintained / Maintained
- Contact Form 1NO