Shop Alternate Products
This Product is Discontinued
Air King
20" Table & Floor Fan, Non-Oscillating, 3 Speeds, 120VAC (Discontinued)
Mfr # 9505
Zoro # G2749722
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 20"
- Height 24 1/8 in
- Voltage 120V AC
- Width 6 3/4 in
- NEMA Plug Configuration 5-15p