Shop Alternate Products
This Product is Discontinued
Honeywell
Linear Pneumatic Actuator, Fixed (Discontinued)
Mfr # MP918B1006
Zoro # G2750176
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operating PSI Range 3 to 13
- Max. Air Pressure 29 psi
- Stroke 3 1/2 in
- Nominal Spring Range 3 to 13 psi
- Mounting Type Fixed