Dayton
Cnvrtbl Hnd Trck, 400 to 500 lb.
Mfr # 4ZJ34
Zoro # G2750657
$367.12
25% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$272.99
Key Features
- Overall Height 61 1/2 in
- Overall Width 21 1/2 in
- Material Aluminum
- Color Silver
- Load Capacity 650 lb
Replacement Parts
Explore More Products
- DAYTON Vending Hand Truck, 1200 lb., 60in 4XKJ2
- DAYTON Hand Truck, 400 lb. 2LRL3
- DAYTON General Purpose Hand Truck, P Handle 34D680
- DAYTON High-Frame Hand Truck, 800 lb. 2NXA7
- DAYTON Truck, Hand, 800 Lb 6W857
- DAYTON Cnvrtbl Hnd Trck, 650 to 750 lb. 4W323
- DAYTON General Purpose Hand Truck, 500 lb. 6W048
- DAYTON General Purpose Hand Truck, 900 lb. 2NXC1
- DAYTON Dayton GWK-4YX97-CK 4YX97 Complete Wheel Kit for Manual Pallet Jack - Black GWK-4YX97-CK
- HARPER TRUCKS General Purpose Hand Truck, 900 lb. 32T57
- MILWAUKEE HAND TRUCKS D-Handle Truck, 800 lb. DC37019
- Dayton Hand Trucks