Shop Alternate Products
This Product is Discontinued
Parker
3/4" Compression Brass Plug (Discontinued)
Mfr # 12 FNZ-B-GR
Zoro # G2751874
This Product is Discontinued
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Plug
- Fitting Connection Type Compression
- Tube Size 3/4 in
- Pipe Fitting Connection Type Compression