John Guest
Polypropylene Union Tee, 1/4 in Tube Size
Mfr # PP0208W-PK10
Zoro # G2752827
$70.99
7% off
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Fitting Connection Type Tube
- Tube Size 1/4 in
- Max. Pressure 150 psi
Explore More Products
- JOHN GUEST Acetal Copolymer Union Elbow, 90 Degrees, 3/8 in Tube Size PI-0312-S
- JOHN GUEST Acetal Copolymer Reducer, 1/4 in Tube Size PI061008S-10PK
- JOHN GUEST Polypropylene Union Adapter, 3/8 in Tube Size PP0412W-PK10
- JOHN GUEST Polypropylene Bulkhead Union, 1/4 in Tube Size PP1208E
- JOHN GUEST Acetal Copolymer Fixed Elbow, 90 Degrees, 1/4 in Tube Size CI480822W-PK10
- JOHN GUEST 3/8" Tube Tube To Hose Stem PK 10 PP251212W-PK10
- JOHN GUEST 1/2'' x 1/2'' x 3/8'' Polypropylene Reducing Tee, 10PK PP301612W
- JOHN GUEST Acetal Copolymer Union Tee, 5/16 in Tube Size PM0208E-PK10
- JOHN GUEST Acetal Copolymer Swivel Run Tee, 3/16 in Tube Size PI110621S-PK10
- LEGRIS Union Y, Outside Dia 1/4 In, PK10 3140 56 00
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect x 3/4 in. Garden Hose Thread Quarter-Turn Garden Valve with Drop Ear FSBGV3434
- John Guest Push-to-Connect Tube Fittings