Ampg
Shim, Lengthening, ID 0.171 In, PK50
Mfr # 2DMA5
Zoro # G2752863
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.016 in
- Thickness Tolerance +/-0.001 in
- Width Tolerance +/-0.002"
Explore More Products
- AMPG Shim, Shortening, ID 0.314 In, PK50 2DMD4
- AMPG Shim, Round, Min ID 0.500 In, PK25 2JHF1
- AMPG Shim, Round, Min ID 0.188 In, PK25 2JGZ1
- AMPG Shim, Lengthening, ID 0.171 In, PK50 2DMA6
- AMPG Shim, Lengthening, ID 0.473 In, PK25 2DMC8
- AMPG Shim, Round, Min ID 0.313 In, PK25 2JHC9
- AMPG Shim, Shaft 1/16"x .010", 18-8 SS, PK25 Z9988-010
- AMPG Shim, Round, Min ID 0.125 In, PK25 2JGY2
- AMPG Shim, Round, Min ID 0.313 In, PK25 2JHD5
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0250In, PK2 22992
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0080 In, Width: 6" 22285
- Ampg Shim Stock